RC LIGHTING WPLED13 RCL LED Wallpack 1530 lm 120 - 277 VAC, 5000 K Bronze
Description
Bronze LED 10W 13 Wallpacks. Patent Pending thermal management system. 100,000 hour L70 lifespan. Suitable for wet Locations as a downlight. Suitable for damp locations as an iplight. Wall mount only. Suitable for mounting within 4ft. of ground.
Specifications
Brand Name | RC Lighting | Item Name | LED Wallpack |
Voltage Rating | 120 - 277 VAC | Fixture Wattage | 13 W |
Lamp Type | LED | Housing Finish | Bronze |
Amperage Rating | 0.13 A at 120 V, 0.08 A at 208 V, 0.07 A at 240 V, 0.06 A at 277 V | Lamp Wattage | 13 W |
Average Life | 100000 hr | Light Color | Cool White |
Color Temperature | 5000 K | Color Rendering Index (CRI) | 73 |
Lumens | 1530 lm | Mounting Type | Wall |
Housing Material | Die-Cast Aluminum | Standards | cUL, DLC Listed |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |