RC LIGHTING WPLED18 RCL 18W 5000K 120/277V RC LED Wallpack, Bronze
Description
Ultra-high efficiency LED wallpack. Patent pending thermal management system. Die-cast aluminum housing, lens frame and mounting arm.
Specifications
Brand Name | RC Lighting | Item Name | Wallpack |
Type | Direct Light Outlet, Symmetric | Voltage Rating | 120 - 277 VAC |
Lamp Type | LED | Housing Finish | Bronze |
Lamp Wattage | 18 W | Ballast Type | Electronic Transformer |
Housing Material | Aluminum | UPC | 019813191027 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |