RC LIGHTING WPLED20 RCL 20W 5000K 120/277V LED Wallpack, Bronze
Description
Ultra-high efficiency 20 Watt wallpack. Patent Pending thermal management system. 100,000 hour L70 lifespan. Precision die cast aluminum housing, lens frame and mounting plate.Suitable for wet locations. Suitable for mounting within 1.2m (4ft) of the ground.
Specifications
Brand Name | RC Lighting | Item Name | LED Wallpack |
Type | Direct Outlet, Symmetric | Voltage Rating | 120 - 277 V |
Fixture Wattage | 20 W | Lamp Type | Not Exchangeable LED (Lamp Included) |
Housing Finish | Bronze, Matte | Lamp Wattage | 20 W |
Color Temperature | 5000 K | Ballast Type | Electronic Transformer |
Lens Type | Transparent Glass | Lumens | 1401 lm |
Housing Material | Aluminum | Dimensions | 273.05 mm L x 241.3 mm W |
Includes | Control Unit | UPC | 19813018539.0 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |