Abbotsford
Final sale
rclwpled20w

RC LIGHTING WPLED20WRCL 20W 5000K 70CRI 1401L 120V/277V Ultra-High Efficiency LED Wallpack, White

Inventory
Unavailable for order
Manufacturer:RC LIGHTING
Manufacturer #:WPLED20WRCL

Description

Ultra-high efficiency 20 Watt wallpack. Patent Pending thermal management system. 100,000 hour L70 lifespan.Integral cast aluminum mounting.Suitable for wet locations. Suitable for mounting within 1.2m (4ft) of the ground.

Specifications

Brand Name RC Lighting Item Name Wallpack
Type Direct Light Outlet, Symmetric Voltage Rating 120 V
Lamp Type LED Housing Finish White
Lamp Wattage 20 W Color Temperature 5000 K
Ballast Type Electronic Transformer Lumens 1401 lm
Housing Material Aluminum Dimensions 50.8 mm L x 273.05 mm W

Packages

1 - UNIT - 1 6 - UNIT - 6