RC LIGHTING WPLED26 RCL 26W 5000K 120/277V LED Wallpack, Bronze
Description
LED 26W Wallpacks. Patent Pending thermal management system. 100,000 hour L70 lifespan. Cast aluminum Thermal Management system for optimal heat sinking.
Specifications
Brand Name | RC Lighting | Item Name | LED Wallpack |
Type | Direct Outlet, Symmetric | Voltage Rating | 120 - 277 V |
Fixture Wattage | 26 W | Lamp Type | Not Exchangeable LED (Lamp Included) |
Housing Finish | Bronze, Matte | Lamp Wattage | 26 W |
Color Temperature | 5000 K | Enclosure Type | IP66 |
Housing Material | Aluminum | Dimensions | 120.65 mm W x 269.875 mm H |
Includes | Control Unit | UPC | 19813027258.0 |
Packages
1 - UNIT - 1 |