RC LIGHTING WPLED26WRCL 26W 120V/277V 5000K RC Lighting LED Wallpack, White
Description
LED 26W Wallpacks. Patent Pending thermal management system. 100,000 hour L70 lifespan. Suitable for wet locations. Suitable for mounting within 1.2m (4ft) of the ground. Cast aluminum.
Specifications
Brand Name | RC Lighting | Item Name | LED Wallpack |
Voltage Rating | 120 - 277 V | Fixture Wattage | 26 W |
Lamp Type | LED | Housing Finish | White |
Amperage Rating | 0.26 A at 120 V, 0.16 A at 208 V, 0.14 A at 240 V, 0.12 A at 277 V | Lamp Wattage | 30 W |
Average Life | 100000 hr | Color Temperature | 5000 K |
Color Rendering Index (CRI) | 70 | Lumens | 2662 lm |
Enclosure Type | IP66 | Housing Material | Aluminum |
Dimensions | 10-5/8 in W x 2-1/4 in H | Standards | cUL Listed, DLC Listed |
Application | For Wet Locations |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |