RC LIGHTING WPLEDC104N/347RCL 104W 4000K 82CRI 9842L 120V/277V High Performance LED Wallpack, Bronze
Description
LED 104W Wallpacks. 3 cutoff options. Patent Pending thermal management system. 100,000 hour L70 lifespan. Die-cast aluminum with tempered glass/
Specifications
Brand Name | RC Lighting | Item Name | Wallpack |
Type | Direct Light Outlet, Symmetric | Voltage Rating | 347 V |
Lamp Type | LED | Housing Finish | Bronze |
Lamp Wattage | 104 W | Ballast Type | Electronic Transformer |
Housing Material | Aluminum | UPC | 19813855634.0 |
Packages
1 - UNIT - 1 |