RC LIGHTING WPLEDC104NRCL WALLPACK LED NEUT 104W4X26W BRZ
Description
LED 104W Wallpacks. 3 cutoff options. Patent Pending thermal management system. 100,000 hour L70 lifespan. Die-cast aluminum with tempered glass/
Specifications
Brand Name | RC Lighting | Item Name | Wallpack |
Type | Direct Light Outlet, Symmetric | Voltage Rating | 120 - 277 VAC |
Lamp Type | LED | Housing Finish | Bronze |
Lamp Wattage | 26 W | Color Temperature | 4000 K |
Ballast Type | Electronic Transformer | Lumens | 9842 lm |
Housing Material | Aluminum | Dimensions | 308 mm L x 432 mm W x 238 mm H |
UPC | 19813854614.0 |
Packages
1 - UNIT - 1 |