Abbotsford
yklolaw2353k120pebzm2

ACUITY 207C27 5000K 2300L 120V 35W Lithonia Lighting Fixture LED Wall w/ Photocell, Bronze

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:207C27

Description

Provides maintenance-free general illumination for outdoor use in residential and commercial applications such as retail, education, multi-unit housing and storage. Ideal for lighting building facades, parking areas, walkways, garages, loading areas and any other outdoor space requiring reliable safety and security. Construction: Sturdy weather-resistant aluminum housing with a bronze finish. A clear polycarbonate lens protects the optics from moisture, dirt and other contaminants. 10 high performance 5000K LEDs are powered by a 120-volt driver that uses 35 input watts and provides 2,300 delivered lumens. 50,000 hour average LED life means no lamp replacement. Fixture is maintenance-free.Operating temperature -30ºC to 40ºC. Adjustable Dusk-to-dawn, photocell standard automatically turns light on at dusk and off at dawn for convenience and energy savings. Photocell can be disabled by rotating the photocell cover. Installation: Wall or arm mount (mounting arm sold separately). All mounting hardware included. Listings: UL Certified to US safety standards. Wet location listed. Tested in accordance with IESNA LM-79 and LM-80 standards.

Specifications

Brand Name Acuity Brands Item Name LED Wallpack
Type Direct Outlet, Symmetric Voltage Rating 120 V
Fixture Wattage 35 W Lamp Type Not Exchangeable LED
Number of Lamps 64 Housing Finish Bronze, Matte
Lamp Wattage 35 W Light Color White
Color Temperature 5000 K Ballast Type Electronic Transformer
Lens Type Transparent Plastic Lumens 2305 lm
Housing Material Aluminum Dimensions 76 mm L x 250 mm W x 267 mm H
Includes Light Sensor, Control Unit

Packages

1 - UNIT - 1