Abbotsford
yklollwdledp14kmvoltddb

ACUITY 240TGH 120-277V 4000K OLLWD Series LED Wall Cylinder Downlight, Dark Bronze

Price $163.93 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ACUITY
Manufacturer #:240TGH

Description

Intended Use: Provides years of maintenance-free illumination for outdoor use in residential & commercial applications. Ideal for applications such as lighting walkways and stairways for safety and security.Construction: Cast-aluminum housing with corrosion-resistant paint. ADA compliant.Optics: 4000K CCT LEDs. Polycarbonate lens protects the LED from moisture, dirt and other contaminants.LUMEN MAINTENANCE: The LED will deliver 70% of its initial lumens at 50,000 hour average LED life.Electrical: MVOLT driver operates on any line voltage from 120-277V Operating temperature -30ºC to 40ºC. 1KV surge protection standard.Installation: Surface mounts to universal junction box (provided by others).Listings: UL Listed to U.S. and Canadian safety standards for wet locations. Tested in accordance with IESNA LM-79 and LM-80 standards.Warranty: Five-year limited warranty.

Specifications

Brand Name Acuity Brands UPC 190887242584

Packages

1 - UNIT - 1