
ACUITY 204Y4L 120V-277V 5000K 1400LM OLW14 Series LED Wall Pack, Bronze
Description
This versatile wall pack integrates long-life LED technology in an affordable, energy-saving security lighting solution. It provides maintenance-free general illumination for outdoor use in light commercial applications. Bright, uniform distribution is ideal for lighting building facades, parking areas, walkways, garages and outdoor spaces requiring added safety and security.
Specifications
Brand Name | Acuity Brands | Item Name | LED Wallpack |
Type | Direct Outlet, Symmetric | Voltage Rating | 120 - 277 V |
Fixture Wattage | 20 W | Lamp Type | Not Exchangeable LED |
Number of Lamps | 8 | Housing Finish | Bronze, Matte |
Lamp Wattage | 20 W | Light Color | White |
Color Temperature | 5000 K | Ballast Type | Magnetic Transformer |
Lens Type | Transparent Plastic | Lumens | 1337 lm |
Housing Material | Aluminum | Dimensions | 51 mm L x 283 mm W x 244 mm H |
Includes | Light Sensor, Control Unit | UPC | 745977919336 |
Packages
1 - UNIT - 1 | 2 - UNIT - 2 |