![yklolw23m2](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/317490447.jpg?preset=medium)
ACUITY 208RGU 120V/277V 5000K 2720LM OLW Series LED Wall Pack, Dark Bronze
Description
The OLW family of LED wall packs combine high-performance LEDs, highly-engineered optics and sleek, contemporary designs to bring you the most advanced line of wall packs on the market. Multiple lumen packages mean there is an OLW that is just right for your lighting needs.The OLW family provides an efficient, maintenance-free solution for lighting building facades, parking areas, exit doorways, walkways, garages and other outdoor spaces requiring added safety and security.
Specifications
Brand Name | Acuity Brands | Item Name | LED Wallpack |
Type | Direct Outlet, Symmetric | Voltage Rating | 120 - 277 V |
Fixture Wattage | 35 W | Lamp Type | Not Exchangeable LED |
Number of Lamps | 8 | Housing Finish | Bronze, Matte |
Lamp Wattage | 35 W | Light Color | White |
Color Temperature | 5000 K | Ballast Type | Electronic Transformer |
Lens Type | Transparent Plastic | Lumens | 2300 lm |
Housing Material | Aluminum | Dimensions | 67 mm L x 378 mm W x 251 mm H |
Includes | Light Sensor, Control Unit | UPC | 784231814574 |
Packages
1 - UNIT - 1 | 2 - UNIT - 2 |