Abbotsford
yklolwpledp1pebzm4

ACUITY 240HEC 22.8W 120V 4000K 1414LM OLWP Series LED Wall Pack with Photocell , Bronze

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:240HEC

Description

Intended Use: The OLWP provides years of maintenance-free general illumination for commercial or residential outdoor applications such as driveways, patios, loading areas and warehouses.Construction: Rugged cast-aluminum, corrosion-resistant rear mounting plate. Impact resistant polycarbonate front cover/diffuser resists fading and cracking. Driver operates at 120V. Operating temperature -30°C to 40°C.Optics: High-performance LEDs maintain 70% of light output at 50,000 hours of service. (LED lifespan based on IESNA LM-80-08 results and calculated per IESNA TM-21-11 methodology.) Lenses are engineered for superior lighting distribution, uniformity and fixture spacing. See Lighting Facts Labels for specific fixture performance.Installation: Designed for wall mounting more than 4’ above the ground. Mounts to a recessed junction box (by others).Listings: UL Listed to US and Canadian safety standards for wet locations.Warranty: Five year limited warranty.

Specifications

Brand Name Lithonia Lighting Item Name LED Wallpack
Type Button Photocell Control Voltage Rating 120 V
Fixture Wattage 48 W Lamp Type LED
Housing Finish Bronze Series OLWP LED
Average Life 50000 hr Color Temperature 4000 K
Color Rendering Index (CRI) 74 Lens Type Acrylic
Lumens 1400 lm Mounting Type Wall
Housing Material Rugged Cast Aluminum Dimensions 5-3/8 in W x 3-1/2 in D x 10-1/2 in H
Standards cULus Listed Application For Commercial or Residential Outdoor Applications such as Driveways, Patios, Loading Areas and Warehouses
UPC 190887149463

Packages

1 - UNIT - 1 4 - UNIT - 4