![yklolwx1led40w40k120pem4](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11947098.jpg?preset=medium)
ACUITY 225G3C OLWX1 Series Low Profile LED Wall Pack with Photocell Button, Dark Bronze
Description
As versatile as it is efficient, the OLWX1 is designed to replace up to 250W metal halide while saving up to 87% in energy costs. It combines multiple mounting options with the latest generation of LEDs for a wall pack luminaire that converts to a whole lot more. Whether you are mounting it to a recessed junction box, conduit/through wiring, as an uplight, as a downlight, or as a floodlight – the OLWX1 has you covered.
Specifications
Brand Name | Acuity Brands | Item Name | LED Wallpack |
Type | Direct Outlet, Symmetric | Voltage Rating | 120 V |
Fixture Wattage | 40 W | Lamp Type | LED |
Housing Finish | Matte Dark Bronze | Lamp Wattage | 40 W |
Color Temperature | 4000 K | Ballast Type | Electronic |
Lens Type | Transparent Glass | Lumens | 4027 lm |
Mounting Type | Wall/Surface | Dimensions | 203 mm L x 190 mm W x 76.2 mm H |
Includes | Control Unit, Lamp |
Packages
1 - UNIT - 1 |