![yklolwx1led13w50k347m4](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11947843.jpg?preset=medium)
ACUITY 225G1C 13W 5000K 347V OLWX1 Series Low Profile LED Wall Pack, Dark Bronze
Description
As versatile as it is efficient, the OLWX1 is designed to replace up to 250W metal halide while saving up to 87% in energy costs. It combines multiple mounting options with the latest generation of LEDs for a wall pack luminaire that converts to a whole lot more. Whether you are mounting it to a recessed junction box, conduit/through wiring, as an uplight, as a downlight, or as a floodlight – the OLWX1 has you covered.
Specifications
Brand Name | Acuity Brands | Item Name | LED Wallpack |
Type | Symmetric, Non-Dimmable | Voltage Rating | 347 V |
Lamp Type | LED | Housing Finish | Bronze |
Lamp Wattage | 13 W | Color Temperature | 5000 K |
Color Rendering Index (CRI) | 89 | Ballast Type | Electronic |
Lumens | 1289 lm | Mounting Type | Wall |
Housing Material | Aluminum | Dimensions | 190 mm W x 76.2 mm H |
Includes | Control Unit |
Packages
1 - UNIT - 1 |