ACUITY 225G1E 20W 120-277V 4000K Contractor Select OLWX1 Series LED Wall Pack, Bronze
Description
As versatile as it is efficient, the OLWX1 is designed to replace up to 250W metal halide while saving up to 87% in energy costs. It combines multiple mounting options with the latest generation of LEDs for a wall pack luminaire that converts to a whole lot more. Whether you are mounting it to a recessed junction box, conduit/through wiring, as an uplight, as a downlight, or as a floodlight – the OLWX1 has you covered.The OLWX1 is ideal for outdoor applications such as building perimeters, loading areas, driveways and sign and building floodlighting.
Specifications
Brand Name | Acuity Brands | Item Name | LED Wallpack |
Type | Non-Dimmable, Direct Outlet, Symmetric | Voltage Rating | 120 - 277 V |
Fixture Wattage | 20 W | Lamp Type | Not Exchangeable LED (Lamp Included) |
Housing Finish | Bronze, Matte | Lamp Wattage | 20 W |
Color Temperature | 4000 K | Color Rendering Index (CRI) | 70 |
Ballast Type | Electronic Transformer | Lens Type | Transparent Glass |
Lumens | 1854 lm | Mounting Type | Wall, Surface |
Housing Material | Aluminum | Dimensions | 203 mm L x 190 mm W x 76.2 mm H |
Includes | Control Unit | UPC | 888791000184 |
Packages
1 - UNIT - 1 | 4 - UNIT - 4 |