Abbotsford
yklolwx2led90w40kddbm2

ACUITY 225G3M 120-347V 90W 4000K 9900LM OLWX2 Series Low Profile LED Wall Pack, Dark Bronze

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:225G3M

Description

LED low profile wallpack with rugged cast-aluminium housing with dark bronze polyester powder paint for lasting durability. Integral heat sinks optimize thermal management through conductive and convective cooling. LED's are protected behind a glass lens. Housing is sealed against moisture and environmental contaminants (IP65). High-performance LEDs behind clear glass for maximum light output. Light engine consists of four high-efficiency chip on board (COB) LED's with integrated circuit boards mounted directly to housing to maximize heat dissipation and promote long life. Electronic driver has a power factor of 90% and THD. The versatile design of the OLWX2 LED combines a sleek, low-profile wall pack and high-output LEDs to provide an energy efficient, low maintenance LED wall pack suitable for replacing up to 400W metal halide luminaires. LED is ideal for outdoor applications such as building perimeters, loading areas, driveways and sign and building floodlighting.

Specifications

Brand Name Lithonia Lighting Item Name LED Wallpack
Type Low Profile Voltage Rating 120/347 V
Fixture Wattage 90 W Lamp Type LED - Static
Housing Finish Gloss Bronze Color Temperature 4000 K
Lumens 7325 lm Mounting Type Wall
Housing Material Aluminum Standards cUL Listed, UL Listed
Application For Education, Hospitality, Offices and Banks UPC 888791000818

Packages

1 - UNIT - 1 2 - UNIT - 2