ACUITY 8W 120-277V 3000K 800LM LIL Series LED Wall Pack with Photocell, Textured Dark Bronze
Description
LIL LED is a compact and energy efficient wall luminaire ideal for replacing small incandescent and CFL luminaires. Photocell and battery pack options make LIL LED great for installations above doors, balconies, garage or warehouse entrances and security applications. Whether directly mounting to a recessed junction box or using the back box accessory for conduit entry/through wiring, LIL LED has you covered.
Specifications
Brand Name | Lithonia Lighting | Item Name | LED Wallpack |
Type | Photocell, Rectangular | Voltage Rating | 120 - 277 VAC |
Fixture Wattage | 8.4 W | Lamp Type | LED |
Housing Finish | Textured Dark Bronze | Series | LIL |
Amperage Rating | 0.07 A at 120 V, 0.04 A at 208 V, 0.03 A at 240/277 V | Light Output | 800 lm |
Average Life | 50000 hr | Light Color | Bright White |
Color Temperature | 3000 K | Color Rendering Index (CRI) | 75 |
Lens Type | Polycarbonate | Lumens | 800 lm |
Mounting Type | Wall | Housing Material | Aluminum |
Dimensions | 5 in W x 5 in H | Standards | UL Listed |
Application | Commercial, Residential | UPC | 191848073025 |
Packages
1 - UNIT - 1 |