![ykllilled40kmvoltpeddbtx](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/377890214.jpg?preset=medium)
ACUITY 8W 120-277V 4000K 800LM LIL Series LED Wall Pack, Textured Dark Bronze
Description
Compact wall pack, LED, 4000K, 120-277V, Photocell, buttontype, Textured dark bronze, super durable
Specifications
Brand Name | Lithonia Lighting | Sub Brand | Contractor Select |
Item Name | LED Wallpack | Type | Outdoor, Rectangular |
Voltage Rating | 120 - 277 V | Fixture Wattage | 8 W |
Lamp Type | LED - Static | Housing Finish | Textured Dark Bronze |
Series | LIL | Average Life | 50000 hr |
Color Temperature | 4000 K | Lumens | 800 lm |
Mounting Type | Surface | Housing Material | Aluminum |
Dimensions | 5-1/8 in H x 5 in W x 2-3/4 in D | Includes | Photocell |
Standards | cULus Listed, DLC Listed | Application | For Installations above Doors, Balconies, Garage, Warehouse Entrances, and Security Applications |
Packages
1 - UNIT - 1 |