
ACUITY 267Y1R 120V 9200LM 4000K WPX LED Wall Pack with Photocell, Dark Bronze
Description
Bronze WPX LED Wall Pack with 9200 lumens and 4K is a complete wall-mounted lighting solution, from over-the-door lighting to perimeter lighting with mounting heights of up to 20 feet. The WPX LED wall pack lights deliver a wide photometric distribution that reduces the number of luminaries required while creating a well-illuminated, safer nighttime environment.
Specifications
Brand Name | Lithonia Lighting | Item Name | LED Wallpack |
Voltage Rating | 120 - 277 V | Fixture Wattage | 69 W |
Lamp Type | LED | Housing Finish | Dark Bronze |
Series | WPX3 LED | Light Output | 9200 lm |
Average Life | 100000 hr | Color Temperature | 4000 K |
Color Rendering Index (CRI) | 70 | Ballast Type | Electronic |
Lumens | 9200 lm | Enclosure Type | IP66 |
Mounting Type | Wall | Housing Material | Die-Cast Aluminum |
Dimensions | 13 in W x 5-1/2 in D x 9-1/2 in H | Standards | CSA Certified, CUS Listed |
UPC | 194994409656 |
Packages
1 - UNIT - 1 |