Abbotsford
yklwpx1ledp230kmvddbxd

ACUITY 120-277V 2900LM 3000K WPX1 Series LED Wall Pack, Dark Bronze

Price $234.94 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ACUITY
Manufacturer #:2741UT

Description

WPX Wall Mount Luminaires are cost-effective and energy-efficient making them ideal for HID replacement and budget-constrained new construction projects.The WPX family has four sizes with lumen packages of 850 to 9,200 lumens creating a solution that meets the needs of over-the-door lighting to 400W metal halide replacement at mounting heights of up to 20 feet. The simple geometric shape of the WPX luminaires allows them to blend with any architecture while the footprint covers the stain left by the fixture it replaces. The WPX features a wide light distribution that creates safe, continuous illumination of the perimeter of the building. Low initial cost, high energy savings, and DLC Premium listing enable fast paybacks, typically less than two years.WPX Size 1 is available with lumen packages of 1,500 (P1) and 3,000 (P2) making it ideal for over-the-door applications and mounting heights of up to 10 feet. The WPX1 P2 can replace up to 175W metal halide while saving 80% energy costs. The WPX1 is available with self-contained emergency battery back-up option to meet Code requirements without the need of a back-box.

Specifications

Brand Name Lithonia Lighting Item Name LED Wallpack
Voltage Rating 120 - 277 V Fixture Wattage 24 W
Lamp Type LED Housing Finish Dark Bronze
Series WPX1 Average Life 100000 hr
Color Temperature 3000 K Color Rendering Index (CRI) 70
Lumens 2900 lm Mounting Type Wall
Housing Material Die-Cast Aluminum Dimensions 11.1 in W x 3.2 in D x 8.1 in H
Standards CSA Certified, CA Title 20 Compliant, DLC Listed UPC 194995875634

Packages

1 - UNIT - 1