![yklwpx1ledp25kmvoltddbxd](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/310990365.jpg?preset=medium)
ACUITY 265SWM 24W 5000K 2900LM 120-277V WPX1 LED Wall Pack, Dark Bronze
Description
The WPX family of LED wall packs are your best choice for your everyday wall mounted lighting needs. No longer will your customers have to sacrifice performance and style to get the low initial cost that they demand. With three sizes and lumen packages of 1,550 to 9,200 lumens, the WPX family is a site-wide solution, replacing up to 400W metal halide wall packs. Since the WPX footprints are larger than that of typical metal halide glass wall packs, they fully cover unsightly stains, resulting in a neat application without the need for additional patch and repair.
Specifications
Brand Name | Acuity Brands | Item Name | LED Wallpack |
Voltage Rating | 120 - 277 V | Fixture Wattage | 24 W |
Lamp Type | LED | Housing Finish | Dark Bronze |
DLC | Y | DLC Code | PL7RHCNB |
DLC Class | Premium | DLC Version | 5 |
Series | WPX1 LED P2 | Light Output | 2954 lm |
Average Life | 100000 hr | Color Temperature | 5000 K |
Color Rendering Index (CRI) | 70 | Ballast Type | Electronic |
Lumens | 2900 lm | Enclosure Type | IP66 |
Dimensions | 11.1 in W x 3.2 in D x 8.1 in H | Standards | CSA Certified, CUS Listed |
UPC | 193048870572 |
Packages
1 - UNIT - 1 | 160 - SKID - 160 |