Abbotsford
yklwpx2led30kmvddbxd

ACUITY 277KPF 47W 120-277V 3000K WPX2 LED Wall Pack, Bronze

Price $346.09 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ACUITY
Manufacturer #:277KPF

Description

The WPX LED wall packs are energy-efficient, costeffective, and aesthetically appealing solutions for both HID wall pack replacement and new construction opportunities. Available in three sizes, the WPX family delivers 1,550 to 9,200 lumens with a wide, uniform distribution. The WPX full cut-off solutions fully cover the footprint of the HID glass wall packs that they replace, providing a neat installation and an upgraded appearance. Reliable IP66 construction and excellent LED lumen maintenance ensure a long service life. Photocell and emergency egress battery options make WPX ideal for every wall mounted lighting application.

Specifications

Brand Name Lithonia Lighting Item Name LED Wallpack
Voltage Rating 120 - 277 V Fixture Wattage 47 W
Lamp Type LED Housing Finish Dark Bronze
Series WPX2 LED Light Output 6000 lm
Average Life 100000 hr Color Temperature 3000 K
Color Rendering Index (CRI) 70 Ballast Type Electronic
Lumens 6000 lm Enclosure Type IP66
Mounting Type Wall Housing Material Die-Cast Aluminum
Dimensions 12.3 in W x 4.1 in D x 9.1 in H Standards CSA Certified, CUS Listed
UPC 196182690433

Packages

1 - UNIT - 1