Abbotsford
yklwpx2led5kmvoltddbxd

ACUITY 265SX6 47W 5000K 120V-277V WPX2 LED Wall Pack, Dark Bronze

Price $314.28 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ACUITY
Manufacturer #:265SX6

Description

WPX Wall Mount Luminaires are cost-effective and energy-efficient making them ideal for HID replacement and budget-constrained new construction projects.The WPX family has three sizes with lumen packages of 1,500 to 9,200 lumens creating a solution that meets the needs of over-the-door lighting to 400W metal halide replacement at mounting heights of up to 20 feet. The simple geometric shape of the WPX luminaires allows them to blend with any architecture while the footprint covers the stain left by the fixture it replaces. The WPX features a wide light distribution that creates safe, continuous illumination of the perimeter of the building. Low initial cost, high energy savings, and DLC Premium listing enable fast paybacks, typically less than two years.WPX Size 2 delivers 6,000 lumens making it ideal for perimeter lighting applications and mounting heights of up to 15 feet. The WPX2 can replace up to 250W metal halide while saving 84% energy costs. The WPX2 is available with self-contained emergency battery back-up option to meet Code requirements without the need of a back-box

Specifications

Brand Name Acuity Brands Item Name LED Wallpack
Voltage Rating 120 - 277 V Fixture Wattage 47 W
Lamp Type LED Housing Finish Dark Bronze
DLC Y DLC Code PZH7LTXW
DLC Class Standard DLC Version 5
Series WPX2 LED Light Output 6201 lm
Average Life 100000 hr Color Temperature 5000 K
Color Rendering Index (CRI) 70 Ballast Type Electronic
Lumens 6000 lm Enclosure Type IP66
Dimensions 12.3 in W x 4.1 in D x 9.1 in H Standards CSA Certified, CUS Listed
UPC 193048870770

Packages

1 - UNIT - 1 120 - SKID - 120