Abbotsford
ykltwhled10c50k

ACUITY 217PLV 10LED 1000mA 120-277V 5000K 3400LM TWH LED Series Die-Cast Wall Pack LED Outdoor T3M, Dark Bronze

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:217PLV
Documents Documents

Description

Glass Refractor Wall-Pack, LED, 10 LEDs, Gen C, 50K color temperature, SKU - 217PLV

Specifications

Brand Name Acuity Brands Item Name LED Wallpack
Type Direct Outlet, Symmetric Voltage Rating 120 - 277 V
Fixture Wattage 39 W Lamp Type LED
Number of Lamps 10 Housing Finish Matte Dark Bronze
Lamp Wattage 39 W Light Color White
Color Temperature 5000 K Ballast Type Electronic
Lens Type Structured Glass Lumens 2559 lm
Dimensions 400 mm L x 413 mm W x 203 mm H Includes Control Unit, Lamp
UPC 753573896999

Packages

1 - UNIT - 1