Abbotsford
ykltwhled20ct3m347ddbxd

ACUITY 218WNT 20LED 1000mA 347V 5000K 4910LM TWH LED Series Die-Cast Wall Pack LED Outdoor T3M, Dark Bronze

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:218WNT
Documents Documents

Description

The TWH LED wall pack, cast in a traditional dayform, is standard with adjustable light output allowing distributors to reduce inventory with one product vs three. While contractors can easily adjust to customers’ lighting needs. Customers can save up to 83% in energy compared to traditional light sources.The TWH LED has a glass refractor providing a long-life solution with great optical control. The flexibility, energy savings, long-life and easy-to-install design of the TWH LED with adjustable light output makes it the smart choice for building-mounted doorway and pathway illumination for nearly any facility.

Specifications

Brand Name Acuity Brands Item Name LED Wallpack
Type Direct Outlet, Symmetric Voltage Rating 347 V
Fixture Wattage 72 W Lamp Type Not Exchangeable LED
Number of Lamps 20 Housing Finish Dark Bronze, Matte
Lamp Wattage 72 W Light Color White
Color Temperature 5000 K Ballast Type Electronic Transformer
Lens Type Structured Glass Lumens 4910 lm
Housing Material Aluminum Dimensions 400 mm L x 413 mm W x 203 mm H
Includes Control Unit UPC 820476057892

Packages

1 - UNIT - 1