Abbotsford
ykltwhled20t3mmvoltddbxd

ACUITY 216RNP 20LED 1000mA 120-277V 5000K 4910LM TWH LED Series Die-Cast Wall Pack LED Outdoor T3M, Dark Bronze

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:216RNP

Description

The TWH LED wall pack, cast in a traditional dayform, is standard with adjustable light output allowing distributors to reduce inventory with one product vs three. While contractors can easily adjust to customers’ lighting needs. Customers can save up to 83% in energy compared to traditional light sources.The TWH LED has a glass refractor providing a long-life solution with great optical control. The flexibility, energy savings, long-life and easy-to-install design of the TWH LED with adjustable light output makes it the smart choice for building-mounted doorway and pathway illumination for nearly any facility.

Specifications

Brand Name Acuity Brands Item Name Wallpack
Type Direct Light Outlet, Symmetric Voltage Rating 120 - 277 VAC
Lamp Type LED Number of Lamps 20
Housing Finish Bronze Amperage Rating 1000 mA
Lamp Wattage 72 W Color Temperature 5000 K
Color Rendering Index (CRI) 60 Ballast Type Electronic Transformer
Lumens 4910 lm Housing Material Aluminum
Dimensions 400 mm L x 413 mm W x 203 mm H

Packages

1 - UNIT - 1