![ykltwhled30c40kmvoltddbx](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/457082767.jpg?preset=medium)
ACUITY 216UTT 30LED 1000mA 120-277V 4000K 6728LM TWH LED Series Die-Cast Wall Pack LED Outdoor, Dark Bronze
Description
The TWH LED wall pack, cast in a traditional dayform, is standard with adjustable light output allowing distributors to reduce inventory with one product vs three. While contractors can easily adjust to customers’ lighting needs. Customers can save up to 83% in energy compared to traditional light sources.The TWH LED has a glass refractor providing a long-life solution with great optical control. The flexibility, energy savings, long-life and easy-to-install design of the TWH LED with adjustable light output makes it the smart choice for building-mounted doorway and pathway illumination for nearly any facility.
Specifications
Brand Name | Acuity Brands | Item Name | LED Wallpack |
Voltage Rating | 120 - 227 V | Fixture Wattage | 104 W |
Lamp Type | LED | Number of Lamps | 30 |
Housing Finish | Dark Bronze | Series | TWH LED |
Amperage Rating | 1000 mA | Color Temperature | 4000 K |
Color Rendering Index (CRI) | 70 | Lens Type | Tempered Glass |
Lumens | 6391 lm | Housing Material | Die-Cast Aluminum |
Dimensions | 16-1/4 in W x 8 in D x 15-3/4 in H | Standards | CSA Certified, UL Listed |
Application | For Building-Mounted Doorway and Pathway Illumination for Nearly any Facility, Outdoor | UPC | 753573785668 |
Packages
1 - UNIT - 1 |