ACUITY 265A1X 120V-277V 4000K TWH LED ALO Series Die-Cast Wall Pack LED Outdoor, Glass
Description
The TWH LED offers a classic appearance and is powered by advanced LEDs.The new TWH LED luminaire is powerful yet energy efficient, capable of replacing up to a 400W metal halide luminaire while saving up to 83% in energy costs. Offering an expected service life of more than 20 years, the TWH LED eliminates frequent lamp and ballast replacements associated with traditional technologies.The new TWH LED features an Adjustable Light Output (ALO), that allows the contractor to set the light output, during installation, to a level perfectly suited for the job site. The feature allows one luminaire to replace anywhere from 70W to all the way up to 400W metal halide luminaire.
Specifications
Brand Name | Lithonia Lighting | Item Name | LED Wallpack |
Voltage Rating | 120 - 277 V | Fixture Wattage | 78 W |
Lamp Type | LED | Housing Finish | Dark Bronze |
DLC | Y | DLC Code | PM88VQGX |
DLC Class | Standard | DLC Version | 5 |
Series | TWH | Average Life | 100000 hr |
Color Temperature | 4000 K | Color Rendering Index (CRI) | 70 |
Lens Type | Glass | Lumens | 9200 lm |
Mounting Type | Wall | Housing Material | Aluminum |
Dimensions | 16-1/4 in W x 8 in D x 15-3/4 in H | Standards | UL Listed, IESNA LM79 and LM80 Tested |
Application | For Building-Mounted Doorway and Pathway Illumination for Nearly any Facility | UPC | 191848355251 |
Packages
1 - UNIT - 1 |