![ykltwhpledalo50k](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/145369510.jpg?preset=medium)
ACUITY 265A23 120V-277V 5000K TWP LED ALO Series Die-Cast Wall Pack LED Outdoor, Polycarbonate
Description
The TWP LED offers a classic appearance and is powered by advanced LEDs. A one-piece polycarbonate cover delivers enhanced durability and is vandal resistant, making the TWP LED ideal for lower mounting heights or high-traffic areas. The new TWP LED luminaire is powerful yet energy efficient, capable of replacing up to a 250W metal halide luminaire while saving up to 83% in energy costs.The new TWP LED features an Adjustable Light Output (ALO), that allows the contractor to set the light output, during installation, to a level perfectly suited for the job site. The feature allows one luminaire to replace anywhere from 70W to all the way up to 250W metal halide luminaire.
Specifications
Brand Name | Lithonia Lighting | Item Name | LED Wallpack |
Voltage Rating | 120 - 277 V | Fixture Wattage | 48 W |
Lamp Type | LED | Housing Finish | Textured Dark Bronze |
Series | TWP | Average Life | 100000 hr |
Color Temperature | 5000 K | Color Rendering Index (CRI) | 70 |
Lens Type | Glass | Lumens | 5200 lm |
Mounting Type | Wall | Housing Material | Aluminum |
Dimensions | 16-1/8 in W x 7-3/4 in D x 15-1/2 in H | Standards | UL Listed, IESNA LM79 and LM80 Tested |
Application | For Building-Mounted Doorway and Pathway Illumination for Nearly any Facility | UPC | 191848355312 |
Packages
1 - UNIT - 1 |