Abbotsford
ykltwpled20ct3m347ddbxd

ACUITY 218K61 20LEDS 347V TWP LED Series Die-Cast Wall Pack LED Outdoor - Polycarbonate, Dark Bronze

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:218K61
Documents Documents

Description

The popular TWP luminaire is now available with LED technology. Cast in a traditional dayform, the TWP LED offers a classic appearance and is powered by advanced LEDs. A one-piece polycarbonate cover delivers enhanced durability and is vandal resistant, making the TWP LED ideal for lower mounting heights or high-traffic areas.The TWP LED luminaire is powerful yet energy efficient, capable of replacing up to a 250W metal halide luminaire while saving up to 77% in energy costs. Offering an expected service life of more than 20 years, the TWP LED eliminates frequent lamp and ballast replacements associated with traditional technologies

Specifications

Brand Name Acuity Brands UPC 753573984849

Packages

1 - UNIT - 1