Abbotsford
ykltwpled30ct3m347ddbxd

ACUITY 218WP7 30LEDS 347V TWP LED Series Die-Cast Wall Pack LED Outdoor - Polycarbonate, Dark Bronze

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:218WP7

Description

The popular TWP luminaire is now available with LED technology. Cast in a traditional dayform, the TWP LED offers a classic appearance and is powered by advanced LEDs. A one-piece polycarbonate cover delivers enhanced durability and is vandal resistant, making the TWP LED ideal for lower mounting heights or high-traffic areas.The TWP LED luminaire is powerful yet energy efficient, capable of replacing up to a 250W metal halide luminaire while saving up to 77% in energy costs. Offering an expected service life of more than 20 years, the TWP LED eliminates frequent lamp and ballast replacements associated with traditional technologies

Specifications

Brand Name Acuity Brands Item Name LED Wallpack
Type Direct Light Outlet, Symmetric Voltage Rating 347 V
Fixture Wattage 67 W Lamp Type LED
Number of Lamps 30 Housing Finish Matte Bronze
Lamp Wattage 67 W Color Temperature 5000 K
Ballast Type Electronic Transformer Lens Type Structured Plastic
Lumens 4157 lm Dimensions 410 mm W x 197 mm H
Includes Control Unit

Packages

1 - UNIT - 1