Abbotsford
ykltwpled30t3mmvoltddbxd

ACUITY 216RNL 30LEDS 120V-277V TWP LED Series Die-Cast Wall Pack LED Outdoor - Polycarbonate, Dark Bronze

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:216RNL

Description

The popular TWP luminaire is now available with LED technology. Cast in a traditional dayform, the TWP LED offers a classic appearance and is powered by advanced LEDs. A one-piece polycarbonate cover delivers enhanced durability and is vandal resistant, making the TWP LED ideal for lower mounting heights or high-traffic areas.The TWP LED luminaire is powerful yet energy efficient, capable of replacing up to a 250W metal halide luminaire while saving up to 77% in energy costs. Offering an expected service life of more than 20 years, the TWP LED eliminates frequent lamp and ballast replacements associated with traditional technologies

Specifications

Brand Name Acuity Brands Item Name Wallpack
Type Direct Light Outlet, Symmetric Voltage Rating 120 - 277 VAC
Lamp Type LED Number of Lamps 30
Housing Finish Bronze Amperage Rating 700 mA
Lamp Wattage 2.23 W Color Temperature 5000 K
Color Rendering Index (CRI) 60 Ballast Type Electronic Transformer
Lumens 4377 lm Housing Material Aluminum
Dimensions 394 mm L x 410 mm W x 197 mm H

Packages

1 - UNIT - 1