ACUITY 265A1W 120V-277V 4000K TWP LED ALO Series Die-Cast Wall Pack LED Outdoor, Polycarbonate
Description
The TWP LED offers a classic appearance and is powered by advanced LEDs. A one-piece polycarbonate cover delivers enhanced durability and is vandal resistant, making the TWP LED ideal for lower mounting heights or high-traffic areas. The new TWP LED luminaire is powerful yet energy efficient, capable of replacing up to a 250W metal halide luminaire while saving up to 83% in energy costs. The new TWP LED features an Adjustable Light Output (ALO), that allows the contractor to set the light output, during installation, to a level perfectly suited for the job site. The feature allows one luminaire to replace anywhere from 70W to all the way up to 250W metal halide luminaire.
Specifications
Brand Name | Acuity Brands | Item Name | LED Wallpack |
Voltage Rating | 120 - 277 VAC | Fixture Wattage | 48 W |
Lamp Type | LED | Housing Finish | Bronze |
Series | TWPLED | Amperage Rating | 0.41 - 0.19 A |
Average Life | 10000 hr | Color Temperature | 4000 K |
Color Rendering Index (CRI) | 70 | Lens Type | UV Stabilized Polycarbonate |
Lumens | 5174 lm | Mounting Type | Flat, Vertical Surface |
Housing Material | Die-Cast Aluminum | Dimensions | 15-1/2 in H x 16-1/8 in W x 7-3/4 in D |
Standards | UL Listed | Application | Smart Choice for Building-Mounted Doorway and Pathway Illumination for Nearly any Facility |
UPC | 191848355237 |
Packages
1 - UNIT - 1 |