![ykltwr1ledalo40k347ddb](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/193849373.jpg?preset=medium)
ACUITY 254X9X 347V 4000K TWR1 LED Adjustable Lumen Output Luminaire, Textured Dark Bronze
Description
The TWR1 LED luminaire is powerful yet energy efficient, capable of replacing up to a 250W metal halide luminaire while saving up to 86% in energy costs. Offering an expected service life of more than 20 years, the TWR1 LED eliminates frequent lamp and ballast replacements associated with traditional technologies. The Adjustable Light Output (ALO) feature allows the contractor to set the light output during installation, to a level perfectly suited for the job site. The TWR1 LED ALO luminaires can replace anything from 70W to 250W metal halide luminaires.
Specifications
Brand Name | Lithonia Lighting | Sub Brand | Contractor Select |
Item Name | LED Light Output Wallpack | Type | Adjustable, Rectangular |
Voltage Rating | 347 V | Fixture Wattage | 51 W |
Lamp Type | LED | Housing Finish | Textured Dark Bronze |
Series | TWR1 | Amperage Rating | 0.15 A |
Average Life | 100000 hr | Color Temperature | 4000 K |
Lens Type | Prismatic Glass | Lumens | 1100 - 6200 lm |
Mounting Type | Surface | Housing Material | Rugged Cast Aluminum |
Dimensions | 12-15/16 in W x 7-1/2 in D x 9 in H | Standards | cULus Listed, DLC Listed, IESNA LM-79 and LM-80 Tested |
Application | For Outdoor Applications Such as Personnel Doors, Loading Areas, Driveways and Parking Areas |
Packages
1 - UNIT - 1 | 48 - UNIT - 48 |