![ykltwr1ledp440k347vpeddb](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/310978321.jpg?preset=medium)
ACUITY *262MCC 51W 5902LM 347V 4000K TWR1 Series LED Wall Pack with Photo Control, Dark Bronze
Description
The popular TWR1 luminaire features a long-lasting, energy-efficient LED technology. Featuring a classic dayform, the TWR1 LED offers a traditional appearance and is powered by advanced LEDs.The TWR1 LED luminaire is powerful yet energy efficient, capable of replacing up to a 350W metal halide luminaire while saving up to 86% in energy costs. Offering an expected service life of more than 20 years, the TWR1 LED eliminates frequent lamp and ballast replacements associated with traditional technologies.
Specifications
Brand Name | Lithonia Lighting | Item Name | LED Wallpack |
Voltage Rating | 347 V | Fixture Wattage | 51 W |
Lamp Type | LED | Housing Finish | Dark Bronze |
Series | TWR1 | Amperage Rating | 0.15 - 0.43 A |
Lamp Wattage | 51 W | Average Life | 100000 hr |
Color Temperature | 4000 K | Color Rendering Index (CRI) | 80 |
Lens Type | Prismatic Glass | Lumens | 5550 lm |
Mounting Type | Wall | Housing Material | Cast Aluminum |
Dimensions | 12-15/16 in W x 7-1/2 in D x 9 in H | Standards | cULus Listed, DLC Listed |
Application | For Outdoor Applications Such as Carports, Loading Areas, Driveways and Parking Areas | UPC | 191723691641 |
Packages
1 - UNIT - 1 |