ACUITY *262MCE 51W 6045LM 347V 5000K TWR1 Series LED Wall Pack, Dark Bronze
Description
The popular TWR1 luminaire features a long-lasting, energy-efficient LED technology. Featuring a classic dayform, the TWR1 LED offers a traditional appearance and is powered by advanced LEDs.The TWR1 LED luminaire is powerful yet energy efficient, capable of replacing up to a 350W metal halide luminaire while saving up to 86% in energy costs. Offering an expected service life of more than 20 years, the TWR1 LED eliminates frequent lamp and ballast replacements associated with traditional technologies.
Specifications
Brand Name | Lithonia Lighting | Item Name | LED Wallpack |
Type | Up and Downlight, Cylinder | Voltage Rating | 120 - 277 V |
Fixture Wattage | 14 W | Lamp Type | LED |
Housing Finish | White | Series | OLLWU LED |
Average Life | 50000 hr | Color Temperature | 4000 K |
Color Rendering Index (CRI) | 70 | Lens Type | Polycarbonate |
Lumens | 947 lm | Mounting Type | Wall |
Housing Material | Cast Aluminum | Dimensions | 4-5/16 in W x 3-11/16 in D x 9-1/4 in H |
Standards | cULus Listed, ADA Compliant, IESNA LM-79 and LM-80 Tested | Application | For Outdoor Use in Residential and Commercial Applications such as Lighting Walkways and Stairways |
UPC | 191723691672 |
Packages
1 - UNIT - 1 |