![ykltwr1ledp240k347vddb](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/310978324.jpg?preset=medium)
ACUITY 262MAK 30W 3375LM 347V 4000K TWR1 Series LED Wall Pack, Dark Bronze
Description
The popular TWR1 luminaire features a long-lasting, energy-efficient LED technology. Featuring a classic dayform, the TWR1 LED offers a traditional appearance and is powered by advanced LEDs.The TWR1 LED luminaire is powerful yet energy efficient, capable of replacing up to a 350W metal halide luminaire while saving up to 86% in energy costs. Offering an expected service life of more than 20 years, the TWR1 LED eliminates frequent lamp and ballast replacements associated with traditional technologies.
Specifications
Brand Name | Lithonia Lighting | Item Name | LED Wallpack |
Voltage Rating | 347 V | Fixture Wattage | 30 W |
Lamp Type | LED | Housing Finish | Textured Dark Bronze |
Series | TWR1LED | Average Life | 100000 hr |
Color Temperature | 4000 K | Color Rendering Index (CRI) | 80 |
Lens Type | Prismatic Glass | Lumens | 3375 lm |
Mounting Type | Wall | Housing Material | Rugged Cast Aluminum |
Dimensions | 12-15/16 in W x 7-1/2 in D x 9 in H | Standards | cULus, DLC Certified |
Application | For Outdoor Applications such as Carports, Loading Areas, Driveways and Parking Areas | UPC | 191723691429 |
Packages
1 - UNIT - 1 |