![ykltwr1ledp350k347vddb](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/310978340.jpg?preset=medium)
42W 4294LM 347V 5000K TWR1 Series LED Wall Pack, Dark Bronze
Description
Small glass refractor wall pack, LED, Package 3, 5000K , 347V, Textured dark bronze, super durable
Specifications
Brand Name | Lithonia Lighting | Item Name | LED Wallpack |
Voltage Rating | 347 V | Fixture Wattage | 42 W |
Lamp Type | LED | Housing Finish | Dark Bronze |
Series | TWR1 | Amperage Rating | 0.12 A |
Lamp Wattage | 42 W | Average Life | 100000 hr |
Color Temperature | 5000 K | Color Rendering Index (CRI) | 80 |
Lens Type | Prismatic Glass | Lumens | 4470 lm |
Mounting Type | Wall | Housing Material | Cast Aluminum |
Dimensions | 12-15/16 in W x 7-1/2 in D x 9 in H | Standards | cULus Listed, DLC Listed |
Application | For Outdoor Applications Such as Carports, Loading Areas, Driveways and Parking Areas | UPC | 191723691573 |
Packages
1 - UNIT - 1 |