![ykltwr2led150kmvoltddb](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/310979792.jpg?preset=medium)
ACUITY 217C5N 79W 120-277V 5000K 6979LM MVOLT TWR2 LED Series Wallpack, Dark Bronze
Description
The popular TWR2 luminaire is now available with long-lasting, energy-ef cient LED technology. Featuring a classic dayform, the TWR2 LED offers a traditional appearance and is powered by advanced LEDs.The TWR2 LED luminaire is powerful yet energy ef cient, capable of replacing up to a 400W metal halide luminaire while saving up to 82% in energy costs. Offering an expected service life of more than 20 years, the TWR2 LED eliminates frequent lamp and ballast replacements associated with traditional technologies.
Specifications
Brand Name | Acuity Brands | Item Name | LED Wallpack |
Type | Direct Outlet, Asymmetric | Voltage Rating | 120 - 277 V |
Fixture Wattage | 79 W | Lamp Type | Not Exchangeable LED (Lamp Included) |
Housing Finish | Bronze, Matte | Lamp Wattage | 79 W |
Color Temperature | 5000 K | Ballast Type | Electronic Transformer |
Lens Type | Structured Glass | Lumens | 6979 lm |
Housing Material | Aluminum | Dimensions | 229 mm L x 432 mm W x 236 mm H |
Includes | Control Unit |
Packages
1 - UNIT - 1 |