ACUITY 252YAR 5000K 347V TWR2 LED ALO Glass Wall Pack with Photo Control, Dark Bronze
Description
The TWR2 LED ALO is a versatile and energy efficient LED wall pack for replacing anything from 150W to a 400W metal halide wall packs, while saving up to 82% in energy costs. Offering an expected service life of 20 years, the TWR2 LED eliminates frequent lamp and ballast replacements associated with traditional technologies. The Adjustable Light Output (ALO) feature allows the contractor to set the light output during installation, to a level best suited for the job site.
Specifications
Brand Name | Lithonia Lighting | Item Name | LED Wallpack |
Type | Adjustable Light Output, Photo Control, Rectangular | Voltage Rating | 347 V |
Fixture Wattage | 21/87 W | Lamp Type | LED |
Housing Finish | Dark Bronze | Series | TWR2 |
Amperage Rating | 0.73 A at 120 V, 0.42 A at 208 V, 0.36 A at 240 V, 0.31 A at 277 V, 0.25 A at 347 V | Light Output | 3050 - 11800 lm |
Average Life | 6000 hr | Color Temperature | 5000 K |
Shade Type | Prismatic Glass | Lens Type | Prismatic Glass |
Lumens | 3050 - 11800 lm | Mounting Type | Wall |
Housing Material | Cast Aluminum | Dimensions | 17 in W x 9-5/16 in D x 9 in H |
Standards | UL, cUL Listed, DLC Premium Qualified | Application | For Commercial, Residential |
Packages
1 - UNIT - 1 | 2 - UNIT - 2 |