![ykltwr2ledp240kmvddbtxd](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/310979088.jpg?preset=medium)
ACUITY 263RR4 64KW 120-277V 4000K 9700LM MVOLT TWR2 LED Series Wallpack, Textured Dark Bronze
Description
This popular TWR2 wall luminaire combines classic day form with long-lasting, energy-efficient LED technology - perfect for Metal Halide replacements. The TWR2 LED luminaire replaces up to a 400W metal halide luminaire while saving up to 85% in energy costs. With an expected service life of more than 20 years, the TWR2 LED eliminates frequent lamp and ballast replacements associated with traditional technologies.
Specifications
Brand Name | Lithonia Lighting | Item Name | LED Wallpack |
Type | Rectangular | Voltage Rating | 120 - 227 V |
Fixture Wattage | 64 W | Lamp Type | LED |
Housing Finish | Textured Dark Bronze | Series | TWR2 |
Average Life | 100000 hr | Color Temperature | 4000 K |
Color Rendering Index (CRI) | 70 | Lumens | 9700 lm |
Mounting Type | Surface | Housing Material | Cast Aluminum |
Dimensions | 17 in W x 9-5/16 in D x 9 in H | Standards | UL, cUL Listed, DLC Premium Qualified |
Application | Ideal for Outdoor Applications such as Carports, Loading Areas, Driveways and Parking Areas | UPC | 191723972610 |
Packages
1 - UNIT - 1 | 2 - UNIT - 2 |