ACUITY 263RR3 64KW 120-277V 5000K 9700LM MVOLT TWR2 LED Series Wallpack, Textured Dark Bronze
Description
This popular TWR2 wall luminaire combines classic day form with long-lasting, energy-efficient LED technology - perfect for Metal Halide replacements. The TWR2 LED luminaire replaces up to a 400W metal halide luminaire while saving up to 85% in energy costs. With an expected service life of more than 20 years, the TWR2 LED eliminates frequent lamp and ballast replacements associated with traditional technologies.
Specifications
Brand Name | Lithonia Lighting | Sub Brand | Contractor Select |
Item Name | LED Wallpack | Type | Rectangular |
Voltage Rating | 120 - 277 V | Fixture Wattage | 73 W |
Lamp Type | LED | Housing Finish | Textured Dark Bronze |
Series | TWR2 | Amperage Rating | 0.61 A at 120 V, 0.26 A at 277 V, 0.21 A at 347 V |
Light Output | 9700 lm | Average Life | 100000 hr |
Light Color | Daylight | Color Temperature | 5000 K |
Color Rendering Index (CRI) | 67 | Shade Type | Glass |
Lens Type | Glass | Lumens | 9700 lm |
Mounting Type | Wall | Housing Material | Cast Aluminum |
Dimensions | 17 in W x 9-5/16 in D x 9 in H | Standards | UL, cUL Listed, DLC Premium Qualified |
Application | Ideal for Outdoor Applications such as Carports, Loading Areas, Driveways and Parking Areas | UPC | 191723972603 |
Packages
1 - UNIT - 1 | 2 - UNIT - 2 |