Abbotsford
ykltwsled150k120pem4

ACUITY 240HEJ 120V 5000K 1017L TWS LED Wall Luminaire, Dark Bronze

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:240HEJ

Description

The popular TWS luminaire is now available with long-lasting, energy-efficient LED technology. Featuring a classic dayform, the TWS LED offers a traditional appearance and is powered by advanced LEDs.The TWS LED luminaire is powerful yet energy efficient, capable of replacing up to a 70W HPS wall pack while saving up to 78% in energy costs. With long-life LEDs, the TWS LED eliminates frequent lamp and ballast replacements associated with traditional technologies.

Specifications

Brand Name Lithonia Lighting Item Name LED Wallpack
Voltage Rating 120 V Fixture Wattage 19 W
Lamp Type LED Housing Finish Dark Bronze
Series TWS Amperage Rating 0.26 A
Average Life 100000 hr Color Temperature 5000 K
Color Rendering Index (CRI) 70 Lens Type UV Stabilized Polycarbonate
Lumens 1017 lm Mounting Type Wall
Housing Material Die-Cast Aluminum Dimensions 6-3/4 in W x 5-5/16 in D x 10-7/8 in H
Includes Photocell Standards cULus Listed
UPC 190887149517

Packages

1 - UNIT - 1