![ykltwx3ledalo50kmvpeddb](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/310976982.jpg?preset=medium)
ACUITY 120-277V 13850LM 5000K TWX3 LED Series LED Wall Luminaire with Photocell Button Type, Dark Bronze
Description
TWX LED wall pack family, a ground-up design that has the low initial cost customers demand while providing superior performance and a traditional form. The TWX3 LED is energy efficient saving up to 84% in energy costs when replacing a metal halide luminaire. The Adjustable Light Output (ALO) feature allows the contractor to set the light output during installation, to a level perfectly suited for the job site. The TWX3 LED ALO luminaires can replace anything from a 100W to 400W metal halide luminaire.
Specifications
Brand Name | Lithonia Lighting | Sub Brand | Contractor Select |
Item Name | LED Light Output Wallpack | Type | Adjustable |
Voltage Rating | 120 V | Fixture Wattage | 108 W |
Lamp Type | LED | Housing Finish | Textured Dark Bronze |
DLC | Y | DLC Code | PZ5SVEEF |
DLC Class | Standard | DLC Version | 5.1 |
Series | TWX3 | Amperage Rating | 0.9 A |
Light Output | 13850 lm | Color Temperature | 5000 K |
Color Rendering Index (CRI) | 80 | Lens Type | Borosilicate Glass |
Lumens | 13850 lm | Enclosure Type | IP65 |
Mounting Type | Wall | Housing Material | Die-Cast Aluminum |
Dimensions | 18 in W x 14 in H x 5 in D | Includes | Button Photocell |
Standards | CSA Certified, DLC Listed | Application | For Industrial Buildings, Warehouses and Schools |
UPC | 194994620433 |
Packages
1 - UNIT - 1 |