
ACUITY 268TUH 120-277V 2950LM 4000K TWX1 LED Series LED Wall Luminaire, Dark Bronze
Description
TWX LED wall pack family, a ground-up design that has the low initial cost customers demand while providing superior performance and a traditional form. The TWX1 LED is energy efficient saving up to 83% in energy costs when replacing a metal halide luminaire. The Adjustable Light Output (ALO) feature allows the contractor to set the light output during installation, to a level perfectly suited for the job site. The TWX1 LED ALO luminaires can replace anything from a CFL to 100W metal halide luminaire.
Specifications
Brand Name | Lithonia Lighting | Sub Brand | Contractor Select |
Item Name | LED Light Output Wallpack | Type | Adjustable, Super Durable, Rectangular |
Voltage Rating | 120 - 277 V | Fixture Wattage | 23 W |
Lamp Type | LED | Housing Finish | Textured Dark Bronze |
DLC | Y | DLC Code | P60PZO9B |
DLC Class | Standard | DLC Version | 5.1 |
Series | TWX1 | Light Output | 2950 lm |
Color Temperature | 4000 K | Color Rendering Index (CRI) | 80 |
Lens Type | Borosilicate Glass | Lumens | 2950 lm |
Enclosure Type | IP65 | Mounting Type | Surface |
Housing Material | Die-Cast Aluminum | Dimensions | 7-1/2 in W x 5 in D x 12 in H |
Standards | CSA Certified, DLC Listed | Application | For Lower Mounting Applications such as above the Door, Storage Units and Strip Malls |
UPC | 194994620464 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 | 105 - SKID - 105 |