Abbotsford
ykltwx2ledalo50kmvpeddb

ACUITY 120-277V 6850LM 5000K TWX2 LED Series LED Wall Luminaire with Photocell Button Type, Dark Bronze

Price $217.21 / EA Eco fees: $0.15
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ACUITY
Manufacturer #:268TUS
Documents Documents

Description

TWX LED wall pack family, a ground-up design that has the low initial cost customers demand while providing superior performance and a traditional form. The TWX2 LED is energy efficient saving up to 82% in energy costs when replacing a metal halide luminaire. The Adjustable Light Output (ALO) feature allows the contractor to set the light output during installation, to a level perfectly suited for the job site. The TWX2 LED ALO luminaires can replace anything from a 70W to 250W metal halide luminaire.

Packages

1 - UNIT - 1 84 - SKID - 84
Substitutes to this product
This website uses cookies to ensure you get the best experience on our website. Read more
Ok