![ykltwx2ledalo5k347ddb](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/310976340.jpg?preset=medium)
ACUITY 347V 6850LM 5000K TWX2 LED Series LED Wall Luminaire, Dark Bronze
Description
TWX LED wall pack family, a ground-up design that has the low initial cost customers demandwhile providing superior performance and a traditional form. The TWX2 LED is energyefficient, saving up to 82% in energy costs when replacing a metal halide luminaire. Offeringan expected service life of more than 20 years, the TWX2 LED eliminates frequent lamp andballast replacements associated with traditional technologies. The Adjustable Light Output (ALO) feature allows the contractor to set the light output during installation, to a level perfectly suited for the job site. The TWX2 LED ALO luminaires can replace anything from a 70W to 250W metal halide luminaire.
Specifications
Brand Name | Lithonia Lighting | Sub Brand | Contractor Select |
Item Name | LED Light Output Wallpack | Type | Adjustable |
Voltage Rating | 347 V | Fixture Wattage | 54 W |
Lamp Type | LED | Housing Finish | Textured Dark Bronze |
Series | TWX2 | Amperage Rating | 0.155 A |
Light Output | 6850 lm | Color Temperature | 5000 K |
Color Rendering Index (CRI) | 80 | Lens Type | Borosilicate Glass |
Lumens | 6850 lm | Enclosure Type | IP65 |
Mounting Type | Wall | Housing Material | Die-Cast Aluminum |
Dimensions | 13 in W x 9 in H x 4-1/2 in D | Standards | CSA Certified, DLC Listed |
Application | For Carports, Loading Areas, Driveways and Parking areas | UPC | 194994620570 |
Packages
1 - UNIT - 1 | 84 - SKID - 84 |