Abbotsford
keeswlwwg1pcb1bz

PHILIPS LIGHTING 912401479151 12W 120V 3000K 1178LM SWL Series LED Square Wall Light, Bronze

Price $109.25 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIGNIFY
Manufacturer #:SWL-WW-G1-PCB-1-BZ
Documents Documents

Description

LED SWL Square wall lights is an economical solution for general purpose wall mount lighting, made available in an attractive compact form. The stylish, impact resistant polycarbonate design is ideal for over doors, entry ways and other general purpose all mount applications.FEATURES:- Built-in photocell for automatic dusk to dawn lighting allow for even more cost-savings.- One-piece housing with a tough polycarbonate lens.- Easy installation, the SWL Square wall light mounts to a standard 4" junction box with a galvanized mounting plate.- 5 year limited warranty.

Specifications

Brand Name Philips Lighting Sub Brand Keene
Item Name LED Wall Light Type Square
Voltage Rating 120 V Fixture Wattage 13 W
Lamp Type LED Number of Lamps 48
Housing Finish Bronze Amperage Rating 300 mA
Color Temperature 3000 K Color Rendering Index (CRI) 80
Lens Type Polycarbonate Lumens 1178 lm
Mounting Type Wall Housing Material Impact-Resistant Polycarbonate
Dimensions 6.24 in W x 2-1/2 in D x 7.73 in H Standards cULus Listed, RoHS Compliant
Application For Over Doors, Entry Ways and General Purpose All Mount Applications UPC 783352025777

Packages

1 - UNIT - 1