HUBBELL LNC-9LU-5K-3-1 20.6W Fixture LED Wall Pack
Description
The compact LED LNC is designed for entry/perimeter illumination for safety, security and identity. Typical mounting height is up to 12 feet with 40ft fixture spacing (without acrylic diffuser) and 30ft spacing with acrylic diffuser installed. Photocontrol option is available to provide dusk-to-dawn control for additional energy savings.
Specifications
Brand Name | Eaton | Type | Wallpack |
Voltage Rating | 120 - 277 VAC | Lamp Type | LED |
Color Temperature | 5000 K | Lumens | 1 lm |
Standards | UL1598 wet location | Application | Pan-Way ® LD Surface Raceways are Designed to Provide Easy and Economical Solutions For Routing any Low Voltage Cable Along Smooth and Clean Perimeter Walls, Baseboards or Ceilings. This Raceway is a Perfect Solution for Schools, Hospitals, Offices, Homes |
UPC | 785988020683 |
Packages
1 - UNIT - 1 |